!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADER ST OOR EXP 3/8-1INNPT

THREADER ST OOR EXP 3/8-1INNPT

RIDGID

THREADER ST OOR EXP 3/8-1INNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADER ST OOR EXP 3/8-1INNPT

THREADER ST OOR EXP 3/8-1INNPT

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,064.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36355
  • Mfr. Model # 36355
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.665 lbs

Product Details

RIDGID(R) ratchet threader set, model 00-R. Head locks in or releases by pull of ratchet knob. Separate sets of alloy chaser dies, quickly removed or reversed for close-to-wall threads.

Technical Specs

  • ItemExposed Ratchet Threader Set
  • Number of Die Heads4
  • Number of Dies4
  • Compatible Minimum Pipe Size3/8 in
  • Die SizesNPT
  • IncludesAlloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle
  • Compatible Thread DirectionRight Hand
  • Compatible Material TypeSteel
  • Threader TypeGeared Receding Pipe Threader
  • Application Pipe Threading
  • Thread Type NPT
  • Series 00-R
  • Compatible Maximum Pipe Size 1 in
  • Die Head Sizes 3/8 in, 1/2 in, 3/4 in, 1 in
  • Features Model 00-R: Capacity 1/8 in to 1 in without Carrying Case
  • Compatible Die Head Manufacturer Part Number 00-R
  • Die Material Alloy Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list