!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET THREADER SET, 00-R, ½ TO 1" NPT, MANUAL, INCLUDES DIE HEAD/RATCHET HANDLE

RATCHET THREADER SET, 00-R, ½ TO 1" NPT, MANUAL, INCLUDES DIE HEAD/RATCHET HANDLE

RIDGID

RATCHET THREADER SET, 00-R, ½ TO 1" NPT, MANUAL, INCLUDES DIE HEAD/RATCHET HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET THREADER SET, 00-R, ½ TO 1" NPT, MANUAL, INCLUDES DIE HEAD/RATCHET HANDLE

RATCHET THREADER SET, 00-R, ½ TO 1" NPT, MANUAL, INCLUDES DIE HEAD/RATCHET HANDLE

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $690.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36345
  • Mfr. Model # 36345
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.38 lbs

Product Details

This ratchet threader set has 00-R dies in a right-hand manual alloy die head. It has a capacity ranging from ½ to 1" NPT with 11½ to 14 threads per inch. The threader set is suitable for 42600/38540 adapters. It includes a ratchet assembly and a ratchet handle.

Technical Specs

  • ItemExposed Ratchet Threader Sets
  • Compatible Maximum Pipe Size1 in
  • Die Head Sizes1/2 in to 2 in
  • ApplicationBolt Threading
  • Compatible Die Head Manufacturer Part Number42600, 38540
  • FeaturesCapacity 1/8" - 1" without carrying case
  • Compatible Minimum Pipe Size 1/2 in
  • Compatible Thread Direction Right Hand
  • Includes Die Heads
  • Thread Type NPT
  • Die Material Alloy
  • Threader Type Ratchet Pipe Threader Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list