!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADER ST 11R ENC 1/2-1-1/4INNPT

THREADER ST 11R ENC 1/2-1-1/4INNPT

RIDGID

THREADER ST 11R ENC 1/2-1-1/4INNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADER ST 11R ENC 1/2-1-1/4INNPT

THREADER ST 11R ENC 1/2-1-1/4INNPT

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,100.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG36390
  • Mfr. Model # 36390
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 11-R series enclosed ratchet threader set is compatible with steel pipe. It features 11-r capacity:⅛ inch to 2 inch, quick starting dies, ratcheting action. This enclosed ratchet threader set is designed for: pipe threading and includes alloy dies, die heads, ratchet assembly, ratchet handle.

Technical Specs

  • ItemEnclosed Ratchet Threader Set
  • Number of Die Heads4
  • Number of Dies4
  • Compatible Minimum Pipe Size1/2 in
  • Die SizesNPT
  • IncludesAlloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle
  • Compatible Thread DirectionRight Hand
  • Compatible Material TypeSteel
  • Threader TypeGeared Receding Pipe Threader
  • Application Pipe Threading
  • Thread Type NPT
  • Series 11-R
  • Compatible Maximum Pipe Size 1 1/4 in
  • Die Head Sizes 1/2 in, 3/4 in, 1 in, 1 1/4 in
  • Features 11-R Capacity: 1/8 in to 2 in, Quick Starting Dies, Ratcheting Action
  • Compatible Die Head Manufacturer Part Number 11-R
  • Die Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list