!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULLY THREADED STUD, M6-1 THREAD SIZE, STEEL, GRADE 2, BLACK OXIDE, 50MM OVERALL L, 25 PK

FULLY THREADED STUD, M6-1 THREAD SIZE, STEEL, GRADE 2, BLACK OXIDE, 50MM OVERALL L, 25 PK

APPROVED VENDOR

FULLY THREADED STUD, M6-1 THREAD SIZE, STEEL, GRADE 2, BLACK OXIDE, 50MM OVERALL L, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY THREADED STUD, M6-1 THREAD SIZE, STEEL, GRADE 2, BLACK OXIDE, 50MM OVERALL L, 25 PK

FULLY THREADED STUD, M6-1 THREAD SIZE, STEEL, GRADE 2, BLACK OXIDE, 50MM OVERALL L, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.63 / PKG of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UXF3
  • Mfr. Model # 32441
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This fully threaded stud is made of Grade 2 steel and has a black oxide finish. It has an overall length of 50 mm and a M6x1 thread. It has a tensile strength of 60,000 psi, a Rockwell hardness of B70 minimum and a metric system of measurement.

Technical Specs

  • ItemFully Threaded Stud
  • MaterialSteel
  • Thread SizeM6x1
  • Tensile Strength60,000 psi
  • Thread DirectionRight Hand
  • Rockwell HardnessB70 min
  • Thread TypeCoarse
  • Material Grade/Class Grade 2
  • Finish Black Oxide
  • Overall Length 50 mm
  • System of Measurement Metric
  • Includes Nuts No
  • Thread Fit 6G
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list