!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULLY THREADED STUD, ¾"-10 THREAD, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 10 PK

FULLY THREADED STUD, ¾"-10 THREAD, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 10 PK

APPROVED VENDOR

FULLY THREADED STUD, ¾"-10 THREAD, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULLY THREADED STUD, ¾"-10 THREAD, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 10 PK

FULLY THREADED STUD, ¾"-10 THREAD, STEEL, GRADE B7, BLACK OXIDE, 10 IN OVERALL L, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.09 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YRZ4
  • Mfr. Model # 534185G1
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.292 lbs

Product Details

This fully threaded stud is made of Grade B7 grey and has a black oxide finish. It meets the standards for ASTM A193 material quality, ASME B18.31.2, ASTM A193, RoHS compliant dimensional standards. This fully threaded stud also has the following resistance properties: high temperature resistant.

Technical Specs

  • ItemFully Threaded Stud
  • MaterialSteel
  • Thread Size3/4"-10
  • Tensile Strength125,000 psi
  • Thread DirectionRight Hand
  • Includes NutsNo
  • Maximum Temperature800 Degrees F
  • Resistance PropertiesHigh Temperature Resistant
  • Thread Fit2A
  • Material Grade/Class Grade B7
  • Finish Black Oxide
  • Overall Length 10 in
  • System of Measurement Inch
  • Dimensional Standards ASME B18.31.2, ASTM A193, RoHS Compliant
  • Material Quality Standards ASTM A193
  • Minimum Yield Strength 105,000 psi
  • Rockwell Hardness C35 max
  • Thread Type Coarse
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list