!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADED ROD,NYLON,#10-32X2 FT

THREADED ROD,NYLON,#10-32X2 FT

APPROVED VENDOR

THREADED ROD,NYLON,#10-32X2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
THREADED ROD,NYLON,#10-32X2 FT

THREADED ROD,NYLON,#10-32X2 FT

APPROVED VENDOR

Clearance Price :
$10.62 / each

Your Price : $42.46 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ENY9
  • Mfr. Model # 3801032TRB-2FT
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • ItemFully Threaded Rod
  • MaterialNylon
  • Thread Size#10-32
  • Tensile Strength12,000 psi
  • Thread DirectionRight Hand
  • Dimensional StandardsMIL-M20693B
  • ColourClear
  • Minimum Temperature-40 Degrees F
  • Number of Nuts Included0
  • Rockwell HardnessM71 (R113)
  • Thread TypeFine
  • Material Grade/Class 6/6
  • Finish Bright (Uncoated)
  • Overall Length 2 ft
  • System of Measurement Inch
  • End Type Straight Cut
  • Includes Nuts No
  • Maximum Temperature 185 Degrees F
  • Minimum Yield Strength 155 psi
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Vibration Resistant
  • Thread Fit 2A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list