!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, 5113, 16 FL OZ, BRUSH-TOP CAN, OFF-WHITE, HIGH LUBRICITY

PIPE THREAD SEALANT, 5113, 16 FL OZ, BRUSH-TOP CAN, OFF-WHITE, HIGH LUBRICITY

LOCTITE

PIPE THREAD SEALANT, 5113, 16 FL OZ, BRUSH-TOP CAN, OFF-WHITE, HIGH LUBRICITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, 5113, 16 FL OZ, BRUSH-TOP CAN, OFF-WHITE, HIGH LUBRICITY

PIPE THREAD SEALANT, 5113, 16 FL OZ, BRUSH-TOP CAN, OFF-WHITE, HIGH LUBRICITY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.83 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1527514
  • Mfr. Model # 1527514
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1253
  • Shipping Weight 1.3 lbs

Product Details

Non hardening, solvent based, general purpose thread sealant with the added lubricity of PTFE for metal pipes. Won't shred like tape and allows easy disassembly. Resists common shop fluids.16 oz.

Technical Specs

  • ItemPipe Thread Sealant
  • Series5113
  • Container TypeBrush-Top Can
  • Minimum Operating Temperature-65 Degrees F
  • ColourOff-White
  • For Material TypeMetal
  • Chemical BaseIsopropyl Alcohol, PTFE
  • Full Cure Time1 day
  • Minimum Viscosity50,000 cP
  • Specific Gravity1.12
  • VOC Content343.43 g/L
  • Cure Type Non-Hardening
  • Container Size 16 fl oz
  • Maximum Operating Temperature 300 Degrees F
  • Maximum Operating Pressure for Liquids 5,000 psi
  • For Fluid Type Petroleum Oil
  • Standards OSHA Hazard Communication Standard (29 CFR 1910.1200)
  • Flash Point 73 Degrees F
  • Maximum Viscosity 60,000 cP
  • Product Form Paste
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list