!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCTITE 545 THREAD SEALANT, PURPLE, 0.5 ML TUBE, HYDR/PNEU

LOCTITE 545 THREAD SEALANT, PURPLE, 0.5 ML TUBE, HYDR/PNEU

LOCTITE

LOCTITE 545 THREAD SEALANT, PURPLE, 0.5 ML TUBE, HYDR/PNEU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE 545 THREAD SEALANT, PURPLE, 0.5 ML TUBE, HYDR/PNEU

LOCTITE 545 THREAD SEALANT, PURPLE, 0.5 ML TUBE, HYDR/PNEU

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.49 / EACH

EHC: EHC :
Min Qty 215 = $1,180.35

Compliance and Restrictions

This product must be purchased in quantities of 215 or more and in multiples of 100. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT234428R
  • Mfr. Model # 234428
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This hydraulic/pneumatic Loctite 545 thread sealant is purple in colour and comes in a 0.5 mL tube. It meets the standards for ABSSM Approved and CFIA Approved.

Technical Specs

  • ItemThread Sealant
  • SeriesLOCTITE 545
  • Container TypeTube
  • Minimum Operating Temperature-65 Degrees F
  • For Material TypeMetal
  • StandardsABSSM Approved, CFIA Approved
  • Flash Point199.4 Degrees F
  • Product FormLiquid
  • Storage Requirements8 Degrees to 21 Degrees C
  • Cure Type Anaerobic
  • Container Size 0.5 mL
  • Maximum Operating Temperature 300 Degrees F
  • Colour Purple
  • Specific Sealing Application General Purpose Thread Sealing, Hydraulic Systems
  • Chemical Base Methacrylate Ester
  • Maximum Viscosity 15,000 cP
  • Specific Gravity 1.02
  • VOC Content 0.0199
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list