!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCTITE 569 THREAD SEALANT, BROWN, 250 ML, HYDRAULIC

LOCTITE 569 THREAD SEALANT, BROWN, 250 ML, HYDRAULIC

LOCTITE

LOCTITE 569 THREAD SEALANT, BROWN, 250 ML, HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE 569 THREAD SEALANT, BROWN, 250 ML, HYDRAULIC

LOCTITE 569 THREAD SEALANT, BROWN, 250 ML, HYDRAULIC

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $346.60 / each

EHC: EHC :
Min Qty 10 = $3,466.00

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT209605R
  • Mfr. Model # 209605
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This Loctite 569 hydraulic thread sealant is brown and comes in a 250 mL container. It meets the standards for Australian Gas Association Certificate Number 3375 Class III Rated.

Technical Specs

  • ItemThread Sealant
  • SeriesLOCTITE 569
  • Maximum Operating Temperature302 Degrees F
  • Maximum Operating Pressure for Gases2,000 Kpa
  • For Fluid TypeGas
  • StandardsAustralian Gas Association Certificate Number 3375 Class III Rated
  • Flash Point212 Degrees F
  • Minimum Viscosity300 cP
  • Specific Gravity1.049
  • VOC Content0.0081
  • Cure Type Anaerobic
  • Container Size 250 mL
  • Minimum Operating Temperature -14 Degrees F
  • Colour Brown
  • Specific Sealing Application General Purpose Thread Sealing
  • Chemical Base Methacrylate Ester
  • Maximum Viscosity 500 cP
  • Product Form Liquid
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list