!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, 554, 0.3 FL OZ BOTTLE, RED

PIPE THREAD SEALANT, 554, 0.3 FL OZ BOTTLE, RED

LOCTITE

PIPE THREAD SEALANT, 554, 0.3 FL OZ BOTTLE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, 554, 0.3 FL OZ BOTTLE, RED

PIPE THREAD SEALANT, 554, 0.3 FL OZ BOTTLE, RED

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231643R
  • Mfr. Model # 231643
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1253
  • Shipping Weight 0.06 lbs

Product Details

This 554 pipe thread sealant is red in colour and comes in a 0.3 fluid ounce bottle. It meets the standards for ISO 10964, and ISO 8302

Technical Specs

  • ItemPipe Thread Sealant
  • Series554
  • Container TypeBottle
  • Minimum Operating Temperature-65 Degrees F
  • ColourRed
  • Specific Sealing ApplicationFor Refrigeration
  • Chemical BaseMethyl Methacrylate
  • Full Cure Time1 day
  • Minimum Viscosity1,500 cP
  • Specific Gravity1.11
  • VOC Content12.34 g/L
  • Cure Type Anaerobic
  • Container Size 0.3 fl oz
  • Maximum Operating Temperature 300 Degrees F
  • Maximum Operating Pressure for Liquids 10,000 psi
  • For Material Type Steel
  • Standards ISO 10964, ISO 8302
  • Flash Point 199 Degrees F
  • Maximum Viscosity 3,500 cP
  • Product Form Liquid
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list