!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, 542, 1.7 FL OZ BOTTLE, BROWN

PIPE THREAD SEALANT, 542, 1.7 FL OZ BOTTLE, BROWN

LOCTITE

PIPE THREAD SEALANT, 542, 1.7 FL OZ BOTTLE, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, 542, 1.7 FL OZ BOTTLE, BROWN

PIPE THREAD SEALANT, 542, 1.7 FL OZ BOTTLE, BROWN

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.44 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237051R
  • Mfr. Model # 237051
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1253
  • Shipping Weight 0.2 lbs

Product Details

This Loctite 542 thread sealant is brown and comes in a 50 mL bottle. It meets the standards for DVGW approval (EN 751-1): NG-5146AR0855, and WRAS. This thread sealant has a working time of 15 minutes.

Technical Specs

  • ItemThread Sealant
  • Series542
  • Container TypeBottle
  • Minimum Operating Temperature-65 Degrees F
  • For Material TypeMetal
  • StandardsDVGW approval (EN 751-1): NG-5146AR0855, WRAS
  • Flash Point212 Degrees F
  • Maximum Viscosity600 cP
  • Product FormLiquid
  • Storage Requirements8 Degrees to 21 Degrees C
  • Working Time15 min
  • Cure Type Anaerobic
  • Container Size 50 mL
  • Maximum Operating Temperature 300 Degrees F
  • Colour Brown
  • Specific Sealing Application Compressed Air Systems, General Purpose Thread Sealing, Hydraulic Systems
  • Chemical Base Dimethacrylate Ester
  • Full Cure Time 1 day
  • Minimum Viscosity 1,200 cP
  • Specific Gravity 1.08
  • VOC Content 0.0045
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list