!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD REPAIR KIT, TANGED, FREE-RUNNING, M8-1.25 THREAD SIZE, PLAIN FINISH

THREAD REPAIR KIT, TANGED, FREE-RUNNING, M8-1.25 THREAD SIZE, PLAIN FINISH

APPROVED VENDOR

THREAD REPAIR KIT, TANGED, FREE-RUNNING, M8-1.25 THREAD SIZE, PLAIN FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD REPAIR KIT, TANGED, FREE-RUNNING, M8-1.25 THREAD SIZE, PLAIN FINISH

THREAD REPAIR KIT, TANGED, FREE-RUNNING, M8-1.25 THREAD SIZE, PLAIN FINISH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UUT8
  • Mfr. Model # 3520-8.00K
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

This thread repair kit is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 20 8-1.25 mm-1.5D Wire Thread insert, 8-1.25 mm STI intermediate HSS Tap, 8.3 mm HSS Jobber, HIT11 Hand installation Tool, TB12 Tang Break Tool. This thread repair kit is designed for use with metal.

Technical Specs

  • ItemThread Repair Kit
  • Compatible MaterialMetal
  • FinishBright (Uncoated)
  • Insert Length12 mm
  • Material Grade/Class18-8
  • Number of Inserts20
  • Number of Sizes1
  • Tang StyleTanged
  • Thread DirectionRight Hand
  • Thread TypeCoarse
  • Includes(20) 8-1.25 mm-1.5D MC Wire Thread Insert, 8-1.25 mm STI MC Intermediate HSS Tap, 8.3 mm Bright HSS Jobber, HIT11 Powercoil Hand Installation Tool, TB12 Powercoil Tang Break Tool
  • Thread Pitch1.25 mm
  • ApplicationFor Metal
  • Insert Types Included Helical Inserts
  • Drill Bit Sizes Included 8.3 mm
  • Helical Insert Type Free-Running
  • Insert Material Stainless Steel
  • Maximum Hole Diameter 6.647 mm
  • Number of Pieces 24
  • System of Measurement Metric
  • Tap Sizes Included M8x1.25
  • Thread Size M8x1.25
  • Insert Outside Diameter 10.35 mm
  • Series PowerCoil
  • Tool Material Stainless Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list