!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD CUTTING LUBRICANT, BIODEGRADABLE, YELLOW, 3.78 L

THREAD CUTTING LUBRICANT, BIODEGRADABLE, YELLOW, 3.78 L

WALTER SURFACE TECHNOLOGIES

THREAD CUTTING LUBRICANT, BIODEGRADABLE, YELLOW, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD CUTTING LUBRICANT, BIODEGRADABLE, YELLOW, 3.78 L

THREAD CUTTING LUBRICANT, BIODEGRADABLE, YELLOW, 3.78 L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.61 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53A105
  • Mfr. Model # 53A105
  • UNSPSC # 47171814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.658 lbs

Product Details

This thread-cutting lubricant is biodegradable and non-toxic. It contains special anti-wear additives for thread cutting to produce clean, accurate threads. With a flashpoint over 250 Degrees F, it is perfect for cutting applications. This light yellow chemical comes in 3.78-litre jugs.

Technical Specs

  • ItemThread Cutting Lubricant
  • Container TypeJug
  • ApplicationHand Tapping, Machine Tapping, Threading
  • Flash Point482 Degrees F
  • StandardsOSHA, 29 CFR 1910.1200
  • Viscosity @ 40CNot Available
  • Container Size 3.78 L
  • Colour Light Yellow
  • Features Accurate Threads, Biodegradable, Nontoxic, Produces Clean, Special Antiwear Additives for Thread Cutting
  • Fragrance Characteristic
  • Viscosity @ 100C Not Available
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list