!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER, STRAIGHT THREAD 1 1/16"-12 THREAD SAE ORB X 1/2"-14 THREAD NPSM SWIVEL

ADAPTER, STRAIGHT THREAD 1 1/16"-12 THREAD SAE ORB X 1/2"-14 THREAD NPSM SWIVEL

PARKER

ADAPTER, STRAIGHT THREAD 1 1/16"-12 THREAD SAE ORB X 1/2"-14 THREAD NPSM SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER, STRAIGHT THREAD 1 1/16"-12 THREAD SAE ORB X 1/2"-14 THREAD NPSM SWIVEL

ADAPTER, STRAIGHT THREAD 1 1/16"-12 THREAD SAE ORB X 1/2"-14 THREAD NPSM SWIVEL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE0507-12-8
  • Mfr. Model # 0507-12-8
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Featuring SAE ORB at 1 1/16"-12 thread UN/UNF-2A on one end, and 1/2"-14 thread NPSM swivel thread on the other, this straight thread adapter that fits port size 12 has a 1 inch hex, and a 1 1/4 inch hex body, and is used for fluids in hydraulic operations.

Technical Specs

  • ItemThread Adapter
  • Thread Size1 1/16"-12, 1/2"-14
  • Fitting MovementSwivel
  • Compatible Pipe Size1 1/16 in, 1/2 in
  • Hose Fitting B GenderFemale
  • Hose Fitting B Size1/2 in
  • Hose Fitting B Connection TypeSwivel
  • Fitting MaterialSteel
  • Fitting Connection TypeORB x NPSM
  • For Hose Type Hydraulic
  • Fitting Shape Straight
  • Max. Working Pressure @ 70 F 5,000 psi
  • Hose Fitting A Gender Male
  • Hose Fitting A Size 1 1/16 in
  • Hose Fitting A Connection Type ORB
  • Overall Length 1.88 in
  • Standards ASTM B117, ISO 9227
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list