THIMBLE, FOR 3/16 IN SMALL DIAMETER GALVANIZED/STAINLESS STEEL CABLES, STAINLESS STEEL
THIMBLE, FOR 3/16 IN SMALL DIAMETER GALVANIZED/STAINLESS STEEL CABLES, STAINLESS STEEL
VANGUARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This stainless steel thimble is for use with 3/16-inch small diameter galvanized and stainless steel cables. Cable hardware is included.
Technical Specs
- ItemThimble
- Compatible Rope MaterialGalvanized Steel, Stainless Steel
- Wall Height11/64 in
- Wall Thickness1/32 in
- Loop Inside Width1/2 in
- Compatible Rope Diameter 3/16 in
- Material Stainless Steel
- Inside Wall Width 13/64 in
- Loop Inside Length 1 in
- Country of Origin China
(subject to change)
Alternate Products
-
VANGUARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.69
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.49
/ pkg.
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.16
/ pkg.