!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THICK WALL INSERT, CARBON STEEL, 5/8 IN, SOLID

THICK WALL INSERT, CARBON STEEL, 5/8 IN, SOLID

LOKSERT

THICK WALL INSERT, CARBON STEEL, 5/8 IN, SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THICK WALL INSERT, CARBON STEEL, 5/8 IN, SOLID

THICK WALL INSERT, CARBON STEEL, 5/8 IN, SOLID

LOKSERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.33 / each

EHC: EHC :
Min Qty 25 = $433.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXC3634-5/8HDEA
  • Mfr. Model # 3634-5/8HD
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This thick wall insert is made of carbon steel.

Technical Specs

  • ItemThick Wall Insert
  • Overall Length0..875 inch
  • External Thread Size7/8"-14
  • Thread TypeUNJF
  • Wall TypeHeavy Duty
  • Compatible Tap Size7/8-14
  • Minimum Installation Depth3/16 inch
  • Featureseasy installation, ferrous & non ferrous metals, 1 piece inserts, pre- positioned keys,
  • System of Measurement inch
  • Internal Thread Size 5/8"-18
  • Thread Direction Right Hand
  • Material Carbon Steel
  • Number of Locking Keys 4
  • Drill Bit Size 25/32 inch
  • Material Grade/Class C1215
  • Thread Pitch 18
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list