!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMTRANSLABEL,METALLIZEDPOLY,0.75X1.25

THERMTRANSLABEL,METALLIZEDPOLY,0.75X1.25

BRADY

THERMTRANSLABEL,METALLIZEDPOLY,0.75X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMTRANSLABEL,METALLIZEDPOLY,0.75X1.25

THERMTRANSLABEL,METALLIZEDPOLY,0.75X1.25

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,089.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22MY32
  • Mfr. Model # THT-22-428-2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemThermal Transfer Label
  • Compatible Grainger Part Number22NA85, 2TYP7
  • Label ColourSilver
  • Label Height3/4 in
  • Label Width1 1/4 in
  • Printer Series CompatibilityBBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Material PropertiesMetal Detectable
  • Recommended RibbonIP-R4300, R4300
  • Product TypePCB Labels
  • Adhesive MaterialAcrylic
  • Core Diameter3 in
  • Label Media FormatPrecut Roll
  • Label Thickness0.0044 in
  • Maximum Service Temperature248 Degrees F
  • Secondary Label IncludedNo
  • StandardsAGA Approved: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R4300, R4300
  • Label Finish Gloss
  • Label Material B-428 Metallized Polyester and Clear Polyester Film
  • Labels per Roll 2000
  • Adhesive Properties Permanent Adhesive
  • Material Series B-428, B-966
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Adhesive
  • Application Asset Tracking, Circuit Board ID - Through Hole Top, General and Industrial ID, Rating Plates
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 2
  • Minimum Service Temperature -40 Degrees F
  • Service Temperature Range -40 Degrees to 248 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list