!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 50 ° TO 525 ° F, ADJUSTABLE SETPOINT

PROCESS THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 50 ° TO 525 ° F, ADJUSTABLE SETPOINT

TEMPCO

PROCESS THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 50 °  TO 525 ° F, ADJUSTABLE SETPOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 50 ° TO 525 ° F, ADJUSTABLE SETPOINT

PROCESS THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 50 ° TO 525 ° F, ADJUSTABLE SETPOINT

TEMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TCZ1
  • Mfr. Model # TEB30001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This process thermostat is made of steel. It measures ⅝ inch width, 1½ inch height, 2 9/16 inch length. This process thermostat is designed for use with the following applications: heat only. In addition, it is 120/240 volts AC, 525 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemProcess Thermostat
  • Maximum Control Temperature525 Degrees F
  • Maximum Operating Temperature525 Degrees F
  • Overall Length2 9/16 in
  • Voltage120/240V AC
  • Switch ActionOpen on Rise
  • ApplicationHeat Only
  • Contact Rating Resistive @ 240V6.87 A
  • Dial ConfigurationNumeric
  • Full Load Amps @ 120V AC13.75 A
  • Full Load Amps @ 240V AC6.87 A
  • Inductive Amps @ 120V13.75 A
  • MaterialSteel
  • Number of Switches1
  • StandardscURus E224645
  • Thermostat TypeProcess Thermostat
  • Minimum Control Temperature 50 Degrees F
  • Minimum Operating Temperature 50 Degrees F
  • Overall Height 1 1/2 in
  • Overall Width 5/8 in
  • Mounting Type Surface Mount
  • Setpoint Adjustability Adjustable Setpoint
  • Contact Rating Resistive @ 120V 13.75 A
  • Control Type Adjustable Screw
  • Electrical Connection Type Screw Terminals
  • Full Load Amps @ 120VAC 13.75 A
  • Full Load Amps @ 240VAC 6.87 A
  • Inductive Amps @ 240V 6.87 A
  • Number of Poles 1
  • Sensor Type Bonded Bi-Metal Strip
  • Switch Type SPST
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list