!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, -10 ° TO 100 ° F, 6 ° F TO 8 ° F, BI-METAL

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, -10 ° TO 100 ° F, 6 ° F TO 8 ° F, BI-METAL

DAYTON

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, -10 °  TO 100 ° F, 6 ° F TO 8 ° F, BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, -10 ° TO 100 ° F, 6 ° F TO 8 ° F, BI-METAL

LINE VOLT MECHANICAL THERMOSTAT, HEAT ONLY, STEEL, -10 ° TO 100 ° F, 6 ° F TO 8 ° F, BI-METAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2E815
  • Mfr. Model # 2E815
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.9 lbs

Product Details

This line volt mechanical thermostat includes contacts that open on temperature rise for heating applications, and is black, measures 2 3/16 inch width, 5½ inch height, 2 3/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat only. In addition, it is 120 to 277 volts AC, is junction box mountable, 100 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Differential TypeAdjustable
  • Enclosure NEMA RatingNEMA 1
  • Maximum Control Temperature100 Degrees F
  • Minimum Operating Temperature-10 Degrees F
  • Overall Depth2 3/16 in
  • Overall Width2 3/16 in
  • Switch TypeSPST
  • Temperature Differential6 Degrees F to 8 Degrees F
  • Voltage120 to 277V AC
  • Contact Rating Resistive @ 120V22 A
  • Display TypeAnalog
  • Enclosure FinishPowder Coated
  • Full Load Amps @ 240V AC10 A
  • Inductive Amps @ 120V13.8 A
  • Inductive Amps @ 240V10 A
  • Mounting DirectionVertical
  • Number of Poles1
  • StandardsCSA Certified, UL Listed
  • Application Heat Only
  • Enclosure Material Steel
  • Minimum Control Temperature -10 Degrees F
  • Number of Heating Stages 1
  • Maximum Operating Temperature 100 Degrees F
  • Overall Height 5 1/2 in
  • Switch Action Open on Rise
  • Temperature Scale Celsius, Fahrenheit
  • Sensor Type Bi-Metal
  • Compatible System Type Gas or Forced Air Furnaces
  • Contact Rating Resistive @ 240V 22 A
  • Enclosure Colour Black
  • Full Load Amps @ 120V AC 15 A
  • Includes Contacts that Open on Temperature Rise for Heating Applications
  • Inductive Amps @ 208V 10 A
  • Lead Length 6 in
  • Mounting Location Junction Box
  • Number of Switches 1
  • Thermostat Type Line Voltage
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list