!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 60 ° TO 250 ° F, 5 3/16 IN BULB L

LINE VOLT MECHANICAL THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 60 ° TO 250 ° F, 5 3/16 IN BULB L

VULCAN

LINE VOLT MECHANICAL THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 60 °  TO 250 ° F, 5 3/16 IN BULB L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 60 ° TO 250 ° F, 5 3/16 IN BULB L

LINE VOLT MECHANICAL THERMOSTAT, SURFACE MOUNT, OPEN ON RISE, 60 ° TO 250 ° F, 5 3/16 IN BULB L

VULCAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HL19
  • Mfr. Model # N15/3015-2
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemLine Voltage Mechanical Thermostat
  • Bulb Length5 3/16 in
  • Mounting TypeUnit Mount
  • Minimum Operating Temperature60 Degrees F
  • Overall Width2 1/4 in
  • Minimum Control Temperature60 Degrees F
  • Thermostat TypeBulb Thermostat
  • Amperage30 A
  • Compatible System TypeIndustrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
  • Contact TypeSnap Action
  • Electrical Connection TypeHardwired
  • Enclosure NEMA RatingNot Rated
  • IncludesThermowells
  • Mounting LocationUnit Mount
  • Number of Switches1
  • Sensor LocationRemote
  • StandardsUL Recognized Component E12103
  • Temperature ScaleFahrenheit/Celsius
  • Bulb Diameter 1/4 in
  • Capillary Length 84 in
  • Maximum Operating Temperature 250 Degrees F
  • Overall Height 3 1/8 in
  • Maximum Control Temperature 250 Degrees F
  • Switch Action Open on Rise
  • Voltage 120 to 480V AC
  • Application Process Heating
  • Contact Rating 120 to 480V AC
  • Differential Type Adjustable
  • Enclosure Material Metal
  • Enclosure Type None
  • Mounting Direction Vertical
  • Number of Poles 2
  • Remote Control Functions On/Off and Temperature Control
  • Sensor Type Copper Bulb
  • Switch Type DPST
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list