!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAL-STAT THERMOSTAT, BASIC CARTRIDGE, OPEN ON RISE, -100 ° TO 600 ° F, .5 ° F, ½ IN SHEATH DIA

CAL-STAT THERMOSTAT, BASIC CARTRIDGE, OPEN ON RISE, -100 ° TO 600 ° F, .5 ° F, ½ IN SHEATH DIA

VULCAN

CAL-STAT THERMOSTAT, BASIC CARTRIDGE, OPEN ON RISE, -100 °  TO 600 ° F, .5  ° F, ½ IN SHEATH DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAL-STAT THERMOSTAT, BASIC CARTRIDGE, OPEN ON RISE, -100 ° TO 600 ° F, .5 ° F, ½ IN SHEATH DIA

CAL-STAT THERMOSTAT, BASIC CARTRIDGE, OPEN ON RISE, -100 ° TO 600 ° F, .5 ° F, ½ IN SHEATH DIA

VULCAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2E937
  • Mfr. Model # 1A1C9
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1948
  • Shipping Weight 0.05 lbs

Product Details

This cal-stat thermostat is made of stainless steel. It measures 3¼ inch length. This cal-stat thermostat is 0.5 volts AC, 600 Degrees Fahrenheit maximum operating temperature, and ½ inch diameter.

Technical Specs

  • ItemCal-Stat Thermostat
  • Mounting TypeBasic Cartridge
  • Maximum Control Temperature600 Degrees F
  • Maximum Operating Temperature600 Degrees F
  • Sheath Material304 Stainless Steel
  • Temperature Differential1/2 Degrees F
  • Voltage0.5 V AC
  • Contact Rating Resistive @ 120V5 A
  • Control TypeAdjustable Screw
  • Differential TypeAdjustable
  • Full Load Amps @ 120V AC5 A
  • Inductive Amps @ 120V5 A
  • Lead Gauge20 ga
  • MaterialStainless Steel
  • Overall Diameter1/2 in
  • Switch Rating1 A @ 120V DC, 3 A @ 240V AC, 5 A @ 120V AC
  • Temperature ScaleCelsius, Fahrenheit
  • Overall Length3 1/4 in
  • Insertion Depth 2 1/2 in
  • Minimum Control Temperature -100 Degrees F
  • Minimum Operating Temperature -100 Degrees F
  • Sheath Diameter 1/2 in
  • Switch Action Open on Rise
  • Thermostat Type Process Thermostat
  • Compatible System Type Fryers and Other Food Service Equipment
  • Contact Rating Resistive @ 240V 3 A
  • Corrosion Resistant Corrosion Resistant
  • Electrical Connection Type Hardwired
  • Full Load Amps @ 240V AC 3 A
  • Inductive Amps @ 240V 3 A
  • Lead Length 8 in
  • Number of Switches 1
  • Standards UL E36322
  • Switch Type SPST
  • Temperature Sensitivity +/-1.0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list