THERMOMETER -40/120F 3X4 1/2 NPT
THERMOMETER -40/120F 3X4 1/2 NPT
WINTERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
TNR series 330 General purpose 3 inch bi-metal thermometer with 304 SS hermetically sealed case. 1/2 inch NPT center back connection. Anti-parallax dial to reduce reading errors. For use in food processing and beverage applications. +/-1% accuracy.
Technical Specs
Item Bi-Metal Thermometer
Mounting Location Back
Scale Type Dial
Stem Material 304 Stainless Steel
Lens Material Lexan
Maximum Temperature °C 50 Degrees C
Minimum Temperature °C -40 Degrees C
Thread Type NPT
Manufacturer Warranty Length 5 yr
Accuracy +/-1%
Scale Celsius, Fahrenheit
Stem Length 4 in
Dial Diameter 3 in
Maximum Temperature °F 120 Degrees F
Minimum Temperature °F -40 Degrees F
Thread Size 1/2 in
Housing Material 304 Stainless Steel
Country of Origin China
(subject to change)
Alternate Products
WIKA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.28
/ each