!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOCOUPLE PROBE, TYPE K, GROUNDED, ROUNDED TIP, MINI PLUG, 2,280 ° F MAXIMUM TEMPERATURE, 24 IN L

THERMOCOUPLE PROBE, TYPE K, GROUNDED, ROUNDED TIP, MINI PLUG, 2,280 ° F MAXIMUM TEMPERATURE, 24 IN L

DAYTON

THERMOCOUPLE PROBE, TYPE K, GROUNDED, ROUNDED TIP, MINI PLUG, 2,280 ° F MAXIMUM TEMPERATURE, 24 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE PROBE, TYPE K, GROUNDED, ROUNDED TIP, MINI PLUG, 2,280 ° F MAXIMUM TEMPERATURE, 24 IN L

THERMOCOUPLE PROBE, TYPE K, GROUNDED, ROUNDED TIP, MINI PLUG, 2,280 ° F MAXIMUM TEMPERATURE, 24 IN L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36GK73
  • Mfr. Model # 36GK73
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemThermocouple Probe
  • Cable Length24 in
  • Connector TypeMini Plug
  • Maximum Temperature °C1,250 Degrees C
  • Minimum Temperature °C-200 Degrees C
  • Probe BendStraight
  • Probe Length24 in
  • Probe Tip Diameter0.125 in
  • Thermocouple TypeType K
  • Maximum Temperature °F2,280 Degrees F
  • Accuracy +/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
  • Cable Material Magnesium Oxide Insulation
  • Junction Type Grounded
  • Maximum Wire Gauge 20 AWG
  • Mounting Type Hose Clamp, Weld Pad
  • Probe Diameter 0.125 in
  • Probe Sheath Material Inconel
  • Response Time 0.5 sec
  • Tip Style Rounded
  • Minimum Temperature °F -325 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list