!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMAL CAMERA, 42 ° X 30 ° , WIRELESS, 640 X 480 RESOLUTION, +/-2.0% OF READING ACCURACY ° F

THERMAL CAMERA, 42 ° X 30 ° , WIRELESS, 640 X 480 RESOLUTION, +/-2.0% OF READING ACCURACY ° F

FLUKE

THERMAL CAMERA, 42 ° X 30 ° , WIRELESS, 640 X 480 RESOLUTION, +/-2.0% OF READING ACCURACY  ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL CAMERA, 42 ° X 30 ° , WIRELESS, 640 X 480 RESOLUTION, +/-2.0% OF READING ACCURACY ° F

THERMAL CAMERA, 42 ° X 30 ° , WIRELESS, 640 X 480 RESOLUTION, +/-2.0% OF READING ACCURACY ° F

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,406.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKTIS7527HZ
  • Mfr. Model # FLK-TIS75+ 27HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • ItemThermal Camera
  • Visual Light Resolution5 MP
  • Alert TypeDigital Display, Sound
  • Digital Display Screen TypeLCD Touchscreen
  • Maximum Emissivity Setting1.00
  • Minimum Focus Distance0.15 m
  • Minimum Temperature Measured Degrees F-4 Degrees F
  • Maximum Operating Temperature Degrees F122 Degrees F
  • Infrared Resolution384 x 288
  • Focus MethodManual
  • InterfaceWireless
  • Laser Sighting TypeSingle Dot
  • Accuracy Degrees C+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery ChemistryLithium Ion
  • Display Resolution640 x 480
  • File FormatsBMP, GIF, IS2, JPEG, PNG, TIFF
  • Manufacturer Warranty Length2 yr
  • Minimum Temperature Measured Degrees C-20 Degrees C
  • Removable Memory Card4GB MicroSD
  • Frame Rate 9 Hz, 27 Hz
  • Calibration Certificate Type Available Separately
  • Data Transfer Type Wireless
  • Emissivity Adjustability Adjustable
  • Minimum Emissivity Setting 0.01
  • Minimum Operating Temperature Degrees F 14 Degrees F
  • Maximum Temperature Measured Degrees F 1,022 Degrees F
  • Accuracy Degrees F +/-2.0% of Reading
  • Field of View 42 Degrees x 30 Degrees
  • Features Asset Tagging, Dew-Point Calculation
  • Includes Two-Bay Battery Charger
  • Portability Handheld
  • Batteries Included Batteries Included
  • Battery Run Time 3.5 hr
  • Display Size 3.5 in
  • Lens Angles Included 42 Degrees
  • Maximum Temperature Measured Degrees C 50 Degrees C
  • Number of Batteries Required 1
  • Standards 47 CFR 15 Subpart C Sections 15.207, 15.209, 15.249, IEC 61010-1: Pollution Degrees 2, IEC 61326-1: Portable Electromagnetic Environment, IEC 61326-2-2 CISPR 11: Group 1, Class A, RCM IEC 61326-1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list