!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMAL IMAGER, WIRELESS, 5.7 IN DISPLAY, 14 ° - 122 ° F, 640 X 480 PIXEL

THERMAL IMAGER, WIRELESS, 5.7 IN DISPLAY, 14 ° - 122 ° F, 640 X 480 PIXEL

FLUKE

THERMAL IMAGER, WIRELESS, 5.7 IN DISPLAY, 14 °  - 122 °  F, 640 X 480 PIXEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL IMAGER, WIRELESS, 5.7 IN DISPLAY, 14 ° - 122 ° F, 640 X 480 PIXEL

THERMAL IMAGER, WIRELESS, 5.7 IN DISPLAY, 14 ° - 122 ° F, 640 X 480 PIXEL

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51,926.52 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTIX580
  • Mfr. Model # FLK-TIX580 60HZ
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 195
  • Shipping Weight 5.82 lbs

Product Details

This 5.7-inch display thermal imager has a rotatable 240 degrees lens, a super-resolution in software, laser sharp autofocus, and many more great features. It has a 5.0 MP visual light solution and includes an AC power adapter, two lithium-Ion smart batteries, an SD card, a hard carrying case, a soft transport bag, a smart view software, a two-bay charging base, and a multi-format USB memory card reader. This thermal imager's ambient temperature range is 14 Degrees - 122 Degrees F.

Technical Specs

  • ItemThermal Imager
  • Visual Light Resolution5 MP
  • Digital Display Screen TypeLCD
  • Maximum Emissivity Setting1
  • Thermal SensitivityLess Than or Equal To 0.05 Degrees C @ 30 Degrees C Target Temp. (50 mK)
  • Minimum Operating Temperature Degrees F14 Degrees F
  • Maximum Temperature Measured Degrees F122 Degrees F
  • Infrared Resolution640 x 480
  • Focus MethodAuto
  • Accuracy Degrees C+/-2 Degrees C
  • Battery ChemistryLithium Ion
  • Display Resolution640 x 480
  • File FormatsBMP, JPEG, IS2, AVI, IS3, MPEG
  • Maximum Temperature Measured Degrees C50 Degrees C
  • Number of Batteries Required2
  • StandardsCFR 47, Class A, IEC 60529: IP54, IEC 61010-1: Overvoltage Category II, IEC 61326-1: Basic EM Environment. CISPR 11: Group 1, Part 15 Subpart B, Pollution Degrees 2, RoHS Compliant
  • Frame Rate 60 Hz, 9 Hz
  • Data Transfer Type Wireless
  • Emissivity Adjustability Adjustable
  • Minimum Emissivity Setting 0.01
  • Minimum Focus Distance 15 cm
  • Minimum Temperature Measured Degrees F 14 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Field of View 24 Degrees Horizontal x 17 Degrees Vertical
  • Includes AC Power Adapter, (2) Lithium Ion Smart Battery, SD Card, Hard Carrying Case, Soft Transport Bag, SmartView Software, Two-Bay Charging Base, Multi-Format USB Memory Card Reader
  • Batteries Included Batteries Included
  • Battery Run Time 3 hr
  • Display Size 5.7 in
  • Manufacturer Warranty Length 2 yr
  • Minimum Temperature Measured Degrees C -10 Degrees C
  • Removable Memory Card 4GB MicroSD
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list