!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMAL CAMERA, TG165-X, THERMAL IMAGING, ADJUSTABLE AT 0.10 TO 0.99, FULL SIZE BODY, SD CARD/USB

THERMAL CAMERA, TG165-X, THERMAL IMAGING, ADJUSTABLE AT 0.10 TO 0.99, FULL SIZE BODY, SD CARD/USB

FLIR

THERMAL CAMERA, TG165-X, THERMAL IMAGING, ADJUSTABLE AT 0.10 TO 0.99, FULL SIZE BODY, SD CARD/USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL CAMERA, TG165-X, THERMAL IMAGING, ADJUSTABLE AT 0.10 TO 0.99, FULL SIZE BODY, SD CARD/USB

THERMAL CAMERA, TG165-X, THERMAL IMAGING, ADJUSTABLE AT 0.10 TO 0.99, FULL SIZE BODY, SD CARD/USB

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $859.51 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSTG165X
  • Mfr. Model # FLIR TG165-X
  • UNSPSC # 41115321
  • CATALOGUE PAGE # 194
  • Shipping Weight 2.07 lbs

Technical Specs

  • ItemThermal Camera
  • Digital Display Screen TypeTFT LCD
  • Maximum Emissivity Setting0.99
  • Minimum Focus Distance0.98 ft
  • Minimum Temperature Measured Degrees F-13 Degrees F
  • Maximum Operating Temperature Degrees F113 Degrees F
  • Field of View51 Degrees Horizontal x 66 Degrees Vertical
  • FeaturesPinpoint the Source of System Failures
  • InterfaceSD Card, USB
  • Laser Sighting TypeCircular, Single Dot
  • Batteries IncludedBatteries Included
  • Battery Run Time4.5 hr
  • Manufacturer Warranty Length10 yr
  • Minimum Temperature Measured Degrees C-25 Degrees C
  • Removable Memory CardNot Removable
  • Alert Type Digital Display
  • Emissivity Adjustability Adjustable
  • Minimum Emissivity Setting 0.10
  • Minimum Operating Temperature Degrees F 14 Degrees F
  • Maximum Temperature Measured Degrees F 572 Degrees F
  • Accuracy Degrees F +/-3.0 Degrees
  • Focus Method Fixed
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Includes Camera, Wrist Strap Lanyard, USB Cable, Pouch, Thermocouple, Printed Documentation
  • Accuracy Degrees C +/-1.5 Degrees
  • Battery Chemistry Lithium Ion
  • Display Size 2.4 in
  • Maximum Temperature Measured Degrees C 300 Degrees C
  • Number of Batteries Required 1
  • Standards CB, CE, CEC, EN 301 489-1:2011, EN 301 489-17:2009, EN 61000-6-2, EN 61000-6-3, EN61010, ETSI EN 300 328, FCC 47 CFR Part 15 Class B, FCC Part 15.249, IEC 60068-2-27, IEC 60068-2-6, IEC 60825-1, IEC60529, NRCan, RCM, RSS-247 Issue 2, UL Listed
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list