!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG FOOT PEDAL CONTROL, 15 FOOT CABLE LENGTH, 8 PIN

TIG FOOT PEDAL CONTROL, 15 FOOT CABLE LENGTH, 8 PIN

THERMAL ARC

TIG FOOT PEDAL CONTROL, 15 FOOT CABLE LENGTH, 8 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG FOOT PEDAL CONTROL, 15 FOOT CABLE LENGTH, 8 PIN

TIG FOOT PEDAL CONTROL, 15 FOOT CABLE LENGTH, 8 PIN

THERMAL ARC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $577.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TMD600285
  • Mfr. Model # 600285
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

This foot control contactor and current control includes 8-pin male plug, cable. Plus, it is compatible with ET 301i AC/DC, ET 301i AC/DC HF TIG, and the ESAB brand. It can be used for stick welding, TIG welding and meets the standards for ANSI/IEC 60974-1, CSA E60974-1.

Technical Specs

  • ItemFoot Control Contactor and Current Control
  • Welding ProcessesStick, TIG
  • Connection TypeWired
  • Cable Length15 ft
  • Includes8-Pin Male Plug, Cable
  • Compatible with Brand ESAB
  • Compatible with Series ET 301i AC/DC, ET 301i AC/DC HF TIG
  • Control Type Foot Control
  • Plug Type 8-Pin
  • Standards ANSI/IEC 60974-1, CSA E60974-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list