!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, POLY, AUTO IND APPRV, CLEAR, #2 X 150MM

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, POLY, AUTO IND APPRV, CLEAR, #2 X 150MM

THERMAFIX

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, POLY, AUTO IND APPRV, CLEAR, #2 X 150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, POLY, AUTO IND APPRV, CLEAR, #2 X 150MM

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, POLY, AUTO IND APPRV, CLEAR, #2 X 150MM

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.82 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX15012
  • Mfr. Model # 15012
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

#2 size by 150mm or six inches of clear dual wall Thermfix Plus heat shrink tubing that is semi-rigid and flame-retardant with a polyolefin jacket with a specially formulated adhesive. The tubing also has a dielectric strength of 600 volts and a high shrink ratio of 4:1 with an extended operating temperature range from minus 40 degrees celsius up to 130 degrees celsius. Automotive industry approved, RoHS, CSA and UL compliant.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. Before Shrinking0.293 in
  • MaterialPolyolefin
  • Min. Shrink Temp.-40 Degrees F
  • Shrink Tubing PropertiesCorrosion Resistant, Water Wicking
  • Flame RetardantYes
  • Adhesive LinedYes
  • FeaturesSemi-Rigid, Flame-Retardant Polyolefin Jacket
  • Tubing FlexibilitySemi Rigid
  • Colour Clear
  • Length 6 in
  • Max. Temp. Rating 257 Degrees F
  • Shrink Ratio 4:1
  • Temp. Range -40 Degrees to 266 Degrees F
  • Tubing Wall Type Dual Wall
  • Dielectric Strength 600V
  • Standards RoHS Compliant, UL, OEM Approved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list