!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERM TRANSFER LABEL,POLY,0.75X1.5

THERM TRANSFER LABEL,POLY,0.75X1.5

BRADY

THERM TRANSFER LABEL,POLY,0.75X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERM TRANSFER LABEL,POLY,0.75X1.5

THERM TRANSFER LABEL,POLY,0.75X1.5

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $795.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22MX57
  • Mfr. Model # THT-6-423-10
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • ItemThermal Transfer Label
  • Compatible Grainger Part Number22NA74, 2TYR2
  • Label ColourYellow
  • Label Height3/4 in
  • Label Width1 1/2 in
  • Printer Series CompatibilityBBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
  • Material PropertiesHalogen Free
  • Recommended RibbonIP-R6002, R6002
  • Product TypeBarcode and Solar Panel Labels
  • Adhesive MaterialAcrylic
  • Core Diameter3 in
  • Inkjet PrintableNo
  • Label ShapeRectangle
  • Labels per Row2
  • Minimum Service Temperature-94 Degrees F
  • Service Temperature Range-94 Degrees to 230 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6002, R6002
  • Label Finish Gloss
  • Label Material B-423 Permanent Polyester
  • Labels per Roll 10,000
  • Adhesive Properties Aggressive Permanent Adhesive
  • Material Series B-423
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Adhesive
  • Application PCB and Component ID and Barcodes and Rating Plates
  • Indoor/Outdoor Usage Outdoor
  • Label Media Format Precut Roll
  • Label Thickness 0.0034 in
  • Maximum Service Temperature 230 Degrees F
  • Secondary Label Included No
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list