!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEADS, CAT II 1000V/CAT III 1000V/CAT IV 600V, PROBE, SHROUDED BANANA PLUG, 5 FT L

TEST LEADS, CAT II 1000V/CAT III 1000V/CAT IV 600V, PROBE, SHROUDED BANANA PLUG, 5 FT L

FLUKE

TEST LEADS, CAT II 1000V/CAT III 1000V/CAT IV 600V, PROBE, SHROUDED BANANA PLUG, 5 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEADS, CAT II 1000V/CAT III 1000V/CAT IV 600V, PROBE, SHROUDED BANANA PLUG, 5 FT L

TEST LEADS, CAT II 1000V/CAT III 1000V/CAT IV 600V, PROBE, SHROUDED BANANA PLUG, 5 FT L

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTL175HV
  • Mfr. Model # TL175-HV
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Technical Specs

  • ItemTest Leads
  • For Use WithFluke 110, Fluke 113, Fluke 114, Fluke 115, Fluke 116, Fluke 117, Fluke 117/323, Fluke 15B+, Fluke 175, Fluke 177, Fluke 179, Fluke 190 Series III, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-504, Fluke 233, Fluke 279 FC, Fluke 28 II Ex, Fluke 287, Fluke 289, Fluke 323, Fluke 324, Fluke 345, Fluke 373, Fluke 377 FC, Fluke 378 FC, Fluke 381, Fluke 77 IV, Fluke 787B, Fluke 87V MAX E2, Fluke 87V MAX, Fluke CNX(TM) 3000 HVAC System, Fluke CNX(TM) 3000 Industrial System, Fluke CNX(TM) a3000, Fluke CNX(TM) v3000, Fluke MDA-510, Fluke MDA-550, Fluke MDA-550 Series III, Fluke ScopeMeter 190-204/S, Fluke ScopeMeter 190-504/S
  • Maximum Voltage1,000 V
  • Instrument Safety RatingCAT II 1000V, CAT III 1000V, CAT IV 600V
  • Meter Connection TypeShrouded Banana Plug
  • Manufacturers Warranty Length1 yr
  • Wire Size12 AWG
  • StandardsCE, CSA
  • Insulation MaterialSilicone
  • Colour Code Black, Red
  • Length 5 ft
  • Number of Test Leads 2
  • Maximum Current 10 A
  • Features Heavy Duty Strain Relief, Tip Exposure, Wearguard Silicone Leads Indicate When to Replace Leads
  • Meter Connection End Size 4 mm
  • Wire Insulation Silicone
  • Test End Termination Probe
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list