This ring terminal has an operating temperature of 221 Degrees F. Solderless terminals, heat shrink brazed seam ring tongue. 22-18 gauge. #10 stud. 25 per box
Technical Specs
ItemRing Terminal
Maximum Temperature221 Degrees F
Minimum Wire Size22 AWG
Termination StyleCrimp
Contact MaterialCopper
Insulation TypeHeat Shrink
Seam StyleBrazed
Insulation ColourRed
Maximum Voltage600V
Maximum Wire Size18 AWG
Tongue Width0.31 in
StandardsCSA Certified, UL Listed
Overall Length1 in
Stud Size#10
Country of OriginUnited States
(subject to change)