This ring terminal has an operating temperature of 221 Degrees F. Solderless terminals, heat shrink brazed seam ring tongue. 16-14 gauge. #8 stud. 25 per box
Technical Specs
ItemRing Terminal
Insulation ColourBlue
Maximum Temperature221 Degrees F
Maximum Wire Size14 AWG
Seam StyleBrazed
Stud Size#8
Overall Length1 in
Contact MaterialCopper
Insulation TypeHeat Shrink
Maximum Voltage600V
Minimum Wire Size16 AWG
StandardsCSA Certified, UL Listed
Tongue Width0.31 in
Termination StyleCrimp
Country of OriginUnited States
(subject to change)