TERMINAL BLOCK, SCREW CLAMP, 50 A CURRENT, PASS-THROUGH, GREY
TERMINAL BLOCK, SCREW CLAMP, 50 A CURRENT, PASS-THROUGH, GREY
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 0.32 inch W x 1.88 inch L x 1.88 inch depth. This terminal block meets the standards for ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE. It is grey, and has 24 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Terminal Block
Connection Type Screw Clamp
For Minimum Wire Size 24 AWG
Housing Colour Grey
Mounting Type DIN
Number of Tiers 2
For Conductor Type Solid, Stranded
Overall Length 1.88 in
Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE
2-Pole Jumper Compatibility 23NY21
For Channel Rail Size 35mm
Minimum Operating Temperature -40 Degrees F
Strip Length 3/8 in
Termination Screw Size M4
Torque 16 lb-in
Circuit Protection Type None
Current 50 A
For Maximum Wire Size 8 AWG
Maximum Voltage 1,000V AC
Number of Poles 1
For Conductor Material Copper
Overall Depth 1.88 in
Overall Width 0.32 in
Terminal Block Type Pass-Through
End Barrier Compatibility 23NY25
Housing Material Polyamide 6/6
RoHS Compliant Yes
Terminal Material Copper
Termination Style Screw
UL 94 Flammability Rating V-0
Country of Origin Germany
(subject to change)