TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY
TERMINAL BLOCK, SCREW CLAMP, 20 A CURRENT, PASS-THROUGH, GREY
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This terminal block has one pole, and an operating temperature of -40 Degrees F. It measures 0.2 inch W x 1.88 inch L x 1.88 inch depth. This terminal block meets the standards for ATEX, CSA, DNV, EAC, GL, IECEx, LR, UL, VDE. It is grey, and has 26 AWG minimum wire size to 12 AWG maximum wire size.
Technical Specs
Item Terminal Block
Connection Type Screw Clamp
For Minimum Wire Size 26 AWG
Housing Colour Grey
Mounting Type DIN
Number of Tiers 2
For Conductor Type Solid, Stranded
Overall Length 1.88 in
Standards ATEX, CSA, DNV, EAC, GL, IECEx, LR, UL, VDE
2-Pole Jumper Compatibility 23NY19
Compatible Manufacturer Model Number NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS2, NSYTRAFT, NSYTRAL210, NSYTRAL210BL, NSYTRAL210GR, NSYTRAL22, NSYTRAL220, NSYTRAL23, NSYTRAL24, NSYTRAL25, NSYTRAP22, NSYTRAP22BL, NSYTRASB4
For Channel Rail Size 35mm
Minimum Operating Temperature -40 Degrees F
Strip Length 11/32 in
Termination Screw Size M3
Torque 5 lb-in
Circuit Protection Type None
Current 20 A
For Maximum Wire Size 12 AWG
Maximum Voltage 1,000V AC
Number of Poles 1
For Conductor Material Copper
Overall Depth 1.88 in
Overall Width 0.2 in
Terminal Block Type Pass-Through
6-Pole Jumper Compatibility NSYTRAL45
End Barrier Compatibility 23NY25
Housing Material Polyamide 6/6
RoHS Compliant Yes
Terminal Material Copper
Termination Style Screw
UL 94 Flammability Rating V-0
Country of Origin Germany
(subject to change)