TERMINAL, BLOCK, 1 GANG, `000V MAX, 47.5 MM L X 5.2 MM W X 47.7 MM D, GREY HOUSING, -40 ° C
TERMINAL, BLOCK, 1 GANG, `000V MAX, 47.5 MM L X 5.2 MM W X 47.7 MM D, GREY HOUSING, -40 ° C
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This terminal block has an operating temperature of -40 Degrees C. It measures 5.2 mm W x 47.5 mm L x 47.7 mm depth. This terminal block meets the standards for ATEX, CSA, cURus, DNV, EAC, GL, IEC-Ex, LR, VDE. It is grey.
Technical Specs
Item Terminal Block
Current 20 A, 22 A, 24 A
Maximum Voltage 1,000V
For Conductor Material Copper Alloy
Overall Length 47.5 mm
Standards ATEX, CSA, cURus, DNV, EAC, GL, IEC-Ex, LR, VDE
Compatible with Product Type Special Enclosure
Minimum Operating Temperature -40 Degrees C
Strip Length 9 mm
Termination Style Screw Clamp
UL 94 Flammability Rating V-0
Connection Type Screw Clamp
Housing Colour Grey
Mounting Type Clip-on
Overall Depth 47.7 mm
Overall Width 5.2 mm
Terminal Block Type Pass-Through
Housing Material Polyamide 6/6
RoHS Compliant Yes
Terminal Material Copper Alloy
Torque 0.5 Nm, 0.6 Nm
Country of Origin Germany
(subject to change)