!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE CONTROL, 0 ° TO 150 ° F, PLASTIC, FIXED, 5+/-2 ° F, 120-277V AC

TEMPERATURE CONTROL, 0 ° TO 150 ° F, PLASTIC, FIXED, 5+/-2 ° F, 120-277V AC

PENN

TEMPERATURE CONTROL, 0 °  TO 150 ° F, PLASTIC, FIXED, 5+/-2 ° F, 120-277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL, 0 ° TO 150 ° F, PLASTIC, FIXED, 5+/-2 ° F, 120-277V AC

TEMPERATURE CONTROL, 0 ° TO 150 ° F, PLASTIC, FIXED, 5+/-2 ° F, 120-277V AC

PENN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.16 / each

EHC: EHC :
Min Qty 2 = $676.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19QSC1C
  • Mfr. Model # A19QSC-1C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.345 lbs

Product Details

This temperature control is grey, features watertight gasketed thermoplastic enclosure and measures 2⅞ inch width, 6⅝ inch height, 2⅞ inch depth. This temperature control is designed for use with the following applications: heat or cool. In addition, it is 120-277 volts AC, is flat surface mountable, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemTemperature Control
  • Bulb Diameter1/4 in
  • Capillary Length10 ft
  • Enclosure MaterialPlastic
  • Maximum Control Temperature150 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Number of Cooling Stages1
  • Overall Depth2 7/8 in
  • Overall Width2 7/8 in
  • Switch TypeSPDT
  • Temperature ScaleCelsius, Fahrenheit
  • Voltage120-277V AC
  • Compatible System TypeCooling Tower Sump Heaters, Control of Heating or Ventilating Equiment
  • Contact Rating Resistive @ 240V8 A
  • Control TypeDial
  • Enclosure ColourGrey
  • Full Load Amps @ 240V AC8 A
  • Locked Rotor Amps @ 120V96 A
  • Mounting Hole Diameter1/4 in
  • Mounting TypeSurface Mount
  • Number of Switches2
  • Resistive Amps @ 208V AC9 A
  • Application Heat or Cool
  • Bulb Length 2 5/8 in
  • Differential Type Fixed
  • Enclosure NEMA Rating 4X
  • Minimum Control Temperature 0 Degrees F
  • Minimum Operating Temperature -26 Degrees F
  • Number of Heating Stages 1
  • Overall Height 6 5/8 in
  • Switch Action Close on Rise
  • Temperature Differential 5+/-2 Degrees F
  • Thermostat Type Single Stage Electromechanical
  • Changeover Type Manual
  • Contact Rating Resistive @ 120V 16 A
  • Contact Rating Resistive @ 277V 6.9 A
  • Electrical Connection Type Screw Terminals
  • Full Load Amps @ 120V AC 16 A
  • Key Features Watertight Gasketed Thermoplastic Enclosure
  • Locked Rotor Amps @ 240V 48 A
  • Mounting Location Flat Surface
  • Number of Poles 1
  • Pilot Duty Rating 125A @ 24 to 600V AC
  • Standards UL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list