TEMPERATURE CONTROL, 100 ° TO 250 ° F, 6 ° F, 120/277V AC, SPDT, OPEN/CLOSE ON RISE
TEMPERATURE CONTROL, 100 ° TO 250 ° F, 6 ° F, 120/277V AC, SPDT, OPEN/CLOSE ON RISE
PENN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
This temperature control is features liquid-filled sensing element, precision enclosed switch and measures 3 inch width, 5⅝ inch height, 4 inch depth. This temperature control is designed for use with the following applications: heat or cool. In addition, it is 120/277 volts AC, is flat surface mountable, 475 Degrees Fahrenheit maximum operating temperature.
Spécifications techniques
Item Temperature Control
Bulb Diameter 1/4 in
Capillary Length 10 ft
Enclosure NEMA Rating 9
Minimum Control Temperature 100 Degrees F
Minimum Operating Temperature -30 Degrees F
Number of Heating Stages 1
Overall Height 5 5/8 in
Switch Action Open/Close on Rise
Temperature Differential 6 Degrees F
Thermostat Type Single Stage Electromechanical
Changeover Type Manual
Contact Rating Resistive @ 120V 22 A
Contact Rating Resistive @ 277V 22 A
Control Type Dial
Full Load Amps @ 120V AC 16 A
Key Features Liquid-Filled Sensing Element, Precision Enclosed Switch
Locked Rotor Amps @ 240V 48 A
Mounting Hole Diameter 3/8 in
Mounting Type Surface Mount
Number of Switches 2
Resistive Amps @ 208V AC 22 A
Application Heat or Cool
Bulb Length 2 3/8 in
Differential Type Fixed
Maximum Control Temperature 250 Degrees F
Maximum Operating Temperature 475 Degrees F
Number of Cooling Stages 1
Overall Depth 4 in
Overall Width 3 in
Switch Type SPDT
Temperature Scale Fahrenheit
Voltage 120/277V AC
Compatible System Type For use in hazardous locations - Grain Elevators, Chemical/Powder Plants, Oil Refineries, Mines, etc.
Contact Rating Resistive @ 240V 22 A
Contact Type Snap Action
Electrical Connection Type Screw Terminals
Full Load Amps @ 240V AC 8 A
Locked Rotor Amps @ 120V 96 A
Mounting Direction Vertical
Mounting Location Flat Surface
Number of Poles 1
Pilot Duty Rating 125A @ 24 to 600V AC
Standards CSA Certified, UL Listed
Pays d’origine Mexico
(sous réserve de modification)