!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 71 ° C, TA22, TEMP, FOR SINGLE PHASE

TEMPERATURE DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 71 ° C, TA22, TEMP, FOR SINGLE PHASE

SUPCO

TEMPERATURE DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 71 ° C, TA22, TEMP, FOR SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 71 ° C, TA22, TEMP, FOR SINGLE PHASE

TEMPERATURE DATA LOGGER, -40 ° F TO 160 ° F, -40 ° C TO 71 ° C, TA22, TEMP, FOR SINGLE PHASE

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTTA22
  • Mfr. Model # TA22
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • ItemTemperature Data Logger
  • Maximum Dew Point Measured160 Degrees F
  • For PhaseSingle
  • Minimum Sampling Rate1 sec
  • Resistance PropertiesImpact Resistant
  • Compatible Operating SystemsWindows 10
  • Maximum Temperature Measured Degrees F160 Degrees F
  • IncludesAC Adapter
  • Parameters MeasuredTemperature Degrees C, Temperature Degrees F
  • Accuracy Degrees F+/-2.0 Degrees
  • Overall Height4 15/16 in
  • Manufacturer Warranty Length1 yr
  • Minimum Temperature Measured Degrees C-40 Degrees C
  • Overall Width3 1/8 in
  • Alert Type Sound
  • Minimum Dew Point Measured -40 Degrees F
  • Calibration Certificate Type Not Certified
  • Minimum Operating Temperature Degrees F -40 Degrees F
  • Maximum Operating Temperature Degrees F 160 Degrees F
  • Software Options No Software Required
  • Minimum Temperature Measured Degrees F -40 Degrees F
  • Features Adjustable Alarm, Built in Terminals for Remote Alarm or Telephone Dialer Connection, Fahrenheit Model
  • Number of Probes Included 1
  • Accuracy Degrees C +/-1.0 Degrees
  • Power Source AC Adapter
  • Maximum Temperature Measured Degrees C 71 Degrees C
  • Overall Depth 1 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list