!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE ALARM, 0%TO 90% RELATIVE HUMIDITY MEASURED, -40 ° F TO 140 ° F, -40 ° C TO 60 ° C, THA2U

TEMPERATURE ALARM, 0%TO 90% RELATIVE HUMIDITY MEASURED, -40 ° F TO 140 ° F, -40 ° C TO 60 ° C, THA2U

SUPCO

TEMPERATURE ALARM, 0%TO 90% RELATIVE HUMIDITY MEASURED, -40 ° F TO 140 ° F, -40 ° C TO 60 ° C, THA2U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE ALARM, 0%TO 90% RELATIVE HUMIDITY MEASURED, -40 ° F TO 140 ° F, -40 ° C TO 60 ° C, THA2U

TEMPERATURE ALARM, 0%TO 90% RELATIVE HUMIDITY MEASURED, -40 ° F TO 140 ° F, -40 ° C TO 60 ° C, THA2U

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $683.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTTHA2U
  • Mfr. Model # THA2U
  • UNSPSC # 20122903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • ItemTemperature Alarm
  • Maximum Dew Point Measured140 Degrees F
  • For PhaseSingle
  • Minimum Sampling Rate1 sec
  • Minimum Relative Humidity Measured0
  • Resistance PropertiesImpact Resistant
  • Compatible Operating SystemsWindows 10
  • Number of Records Stored8,150
  • InterfaceUSB
  • Minimum Temperature Measured Degrees F-40 Degrees F
  • FeaturesAdjustable Alarm, Direct USB Connection, Remote Sensor Extends upto 300 ft, User Selectable Calibration for Temperature and Humidity
  • Number of Probes Included1
  • Accuracy Degrees C+/-1.0 Degrees
  • Battery Voltage9V
  • Batteries IncludedBatteries Not Included
  • Battery Run Time35 hr
  • Maximum Temperature Measured Degrees C60 Degrees C
  • Overall Depth1 5/8 in
  • Alert Type Digital Display, Sound
  • Minimum Dew Point Measured -40 Degrees F
  • Calibration Certificate Type Not Certified
  • Maximum Relative Humidity Measured 0.9
  • Minimum Operating Temperature Degrees F -40 Degrees F
  • Maximum Operating Temperature Degrees F 140 Degrees F
  • Maximum Sampling Rate 9 hr
  • Software Options Software Included
  • Maximum Temperature Measured Degrees F 140 Degrees F
  • Includes Sensor Cable
  • Parameters Measured Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
  • Accuracy Degrees F +/-2.0 Degrees
  • Overall Height 5 1/2 in
  • Power Source AC Adapter, Battery, DC Adapter
  • Battery Chemistry Alkaline
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature Measured Degrees C -40 Degrees C
  • Overall Width 4 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list