!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOARDING TARP, MILDEW/WATER/TEAR RESISTANT, W/TIES, 2.4 OZ, CLEAR, 30 X 50 FT, WOVEN PE

HOARDING TARP, MILDEW/WATER/TEAR RESISTANT, W/TIES, 2.4 OZ, CLEAR, 30 X 50 FT, WOVEN PE

NORSEMAN

HOARDING TARP, MILDEW/WATER/TEAR RESISTANT, W/TIES, 2.4 OZ, CLEAR, 30 X 50 FT, WOVEN PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOARDING TARP, MILDEW/WATER/TEAR RESISTANT, W/TIES, 2.4 OZ, CLEAR, 30 X 50 FT, WOVEN PE

HOARDING TARP, MILDEW/WATER/TEAR RESISTANT, W/TIES, 2.4 OZ, CLEAR, 30 X 50 FT, WOVEN PE

NORSEMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NWT401429
  • Mfr. Model # 401429
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Close the gaps in your hoarding with rapid installation ties. Each 30 x 50-foot, clear, 2.4-ounce tarp provides effective protection from mildew, water, and tearing. It is made of woven polyethylene. 3/8-inch brass grommets are spaced every 36 inches.

Technical Specs

  • Tarp ItemTarp
  • Cut Size30 ft. x 50 ft.
  • Tarp Finished Length49 ft.
  • Tarp Resistant FeaturesMildew Resistant, Tear Resistant
  • ColourClear
  • Grommet I.D.3/8"
  • FeaturesProvides Cost Effective Protection From Weather and Falling Debris, Grommets Every 36", Rope in Welded Hemmed Edges for Added Strength, Tarpaulins Come with Ties Built in for Rapid Installation
  • Tarp Material Woven Polyethylene
  • Finished Size 29'4"x49'
  • Tarp Finished Width 29 ft 4"
  • Water Resistant/Waterproof Waterproof
  • Grommet Material Brass
  • Thickness 2.4 oz./yd.
  • Includes Ties
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list