!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOARDING TARP W/TIES, WATERPROOF/TEAR/MILDEW RESIST, 2.2 OZ, CLEAR, 19FT 6IN X 29FT 4IN, WOVEN PE

HOARDING TARP W/TIES, WATERPROOF/TEAR/MILDEW RESIST, 2.2 OZ, CLEAR, 19FT 6IN X 29FT 4IN, WOVEN PE

NORSEMAN

HOARDING TARP W/TIES, WATERPROOF/TEAR/MILDEW RESIST, 2.2 OZ, CLEAR, 19FT 6IN X 29FT 4IN, WOVEN PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOARDING TARP W/TIES, WATERPROOF/TEAR/MILDEW RESIST, 2.2 OZ, CLEAR, 19FT 6IN X 29FT 4IN, WOVEN PE

HOARDING TARP W/TIES, WATERPROOF/TEAR/MILDEW RESIST, 2.2 OZ, CLEAR, 19FT 6IN X 29FT 4IN, WOVEN PE

NORSEMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.15 / EACH

EHC: EHC :
Min Qty 5 = $340.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NWT400443
  • Mfr. Model # 400443
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Product Details

This clear, mildew, and tear-resistant hoarding tarp with ties measures 19 feet 6 inches x 29 feet x 4 inches. The woven 2.2-ounce polyethylene material is also waterproof and features 3/8-inch brass grommets every 36 inches. The tarp is made of woven polyethylene.

Technical Specs

  • Tarp ItemTarp
  • Cut Size20 ft. x 30 ft.
  • Tarp Finished Length29 ft 4"
  • Tarp Resistant FeaturesMildew Resistant, Tear Resistant
  • ColourClear
  • Grommet I.D.3/8"
  • FeaturesProvides Cost Effective Protection From Weather and Falling Debris, Grommets Every 36", Rope in Welded Hemmed Edges for Added Strength, Tarpaulins Come with Ties Built in for Rapid Installation
  • Tarp Material Woven Polyethylene
  • Finished Size 19 ft. 6" x 29 ft. 4"
  • Tarp Finished Width 19 ft 6"
  • Water Resistant/Waterproof Waterproof
  • Grommet Material Brass
  • Thickness 2.4 oz./yd.
  • Includes Ties
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list