!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPERED BRISTLE DISC, 3 IN BRUSH DIAMETER, TR, CERAMIC, P80 GRIT

TAPERED BRISTLE DISC, 3 IN BRUSH DIAMETER, TR, CERAMIC, P80 GRIT

SCOTCH-BRITE

TAPERED BRISTLE DISC, 3 IN BRUSH DIAMETER, TR, CERAMIC, P80 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPERED BRISTLE DISC, 3 IN BRUSH DIAMETER, TR, CERAMIC, P80 GRIT

TAPERED BRISTLE DISC, 3 IN BRUSH DIAMETER, TR, CERAMIC, P80 GRIT

SCOTCH-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM18736
  • Mfr. Model # 18736
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.1 lbs

Product Details

Roloc bristle disc for cleaning and stripping a wide variety of substances off metal. Does not clog up with substances you are trying to remove, giving you a consistent finish throughout the life of the disc. Regalite mineral.

Technical Specs

  • ItemTapered Bristle Disc
  • Bristle TypeType S
  • Brush Dia.3 in
  • GritP80
  • ColourYellow
  • Connector TypeQuick Change
  • SeriesRD-ZB
  • Quick Change System TR
  • Bristle Material Ceramic
  • Bristle Length 5/8 in
  • Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
  • Operating Speed - Maximum 15,000 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list