!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER PIN, METRIC, STANDARD, 71MM SHANK L, 7.41MM LARGE END DIA, STEEL, 25 PK

TAPER PIN, METRIC, STANDARD, 71MM SHANK L, 7.41MM LARGE END DIA, STEEL, 25 PK

APPROVED VENDOR

TAPER PIN, METRIC, STANDARD, 71MM SHANK L, 7.41MM LARGE END DIA, STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER PIN, METRIC, STANDARD, 71MM SHANK L, 7.41MM LARGE END DIA, STEEL, 25 PK

TAPER PIN, METRIC, STANDARD, 71MM SHANK L, 7.41MM LARGE END DIA, STEEL, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.28 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP38DR88
  • Mfr. Model # M39000.060.0070
  • UNSPSC # 31163205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.086 lbs

Product Details

This taper pin is made of steel and has a bright (uncoated) finish. It meets the standards for DIN 1B. It has a metric system of measurement. In addition, it has a small end diameter of 6 mm, a large end diameter of 7.41 mm plus a usable length of 70 mm and a standard pin type.

Technical Specs

  • ItemTaper Pin
  • Large End Diameter7.41 mm
  • Pin TypeStandard
  • MaterialSteel
  • FinishBright (Uncoated)
  • Shank Length71 mm
  • StandardsDIN 1B
  • Pin Size Metric
  • Small End Diameter 6 mm
  • Product Type Taper Pin
  • Material Grade/Class Not Graded
  • Usable Length 70 mm
  • System of Measurement Metric
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list