!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER PIN, 0.194 IN DIA, SS, INCH, STANDARD, PIN SIZE #2, 1¼ IN SHANK L, STAINLESS STEEL, 10 PK

TAPER PIN, 0.194 IN DIA, SS, INCH, STANDARD, PIN SIZE #2, 1¼ IN SHANK L, STAINLESS STEEL, 10 PK

APPROVED VENDOR

TAPER PIN, 0.194 IN DIA, SS, INCH, STANDARD, PIN SIZE #2, 1¼ IN SHANK L, STAINLESS STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER PIN, 0.194 IN DIA, SS, INCH, STANDARD, PIN SIZE #2, 1¼ IN SHANK L, STAINLESS STEEL, 10 PK

TAPER PIN, 0.194 IN DIA, SS, INCH, STANDARD, PIN SIZE #2, 1¼ IN SHANK L, STAINLESS STEEL, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.83 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41LM15
  • Mfr. Model # U51560.193.0125
  • UNSPSC # 31163205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This taper pin is made of 18-8 stainless steel and has a bright (uncoated) finish. It has an inch system of measurement. In addition, it has a small end diameter of 0.167 inch, a large end diameter of 0.194 inch plus a standard pin type.

Technical Specs

  • ItemTaper Pin
  • Large End Diameter0.194 in
  • Pin TypeStandard
  • MaterialStainless Steel
  • FinishBright (Uncoated)
  • System of MeasurementInch
  • Pin Size #2
  • Small End Diameter 0.167 in
  • Product Type Taper Pin
  • Material Grade/Class 18-8
  • Shank Length 1 1/4 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list