!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIN ASSORTMENT, 100 PIECES, 46 SIZES, INCH, STANDARD FINISH, STEEL, UNGRADED, PLAIN FINISH

PIN ASSORTMENT, 100 PIECES, 46 SIZES, INCH, STANDARD FINISH, STEEL, UNGRADED, PLAIN FINISH

APPROVED VENDOR

PIN ASSORTMENT, 100 PIECES, 46 SIZES, INCH, STANDARD FINISH, STEEL, UNGRADED, PLAIN FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN ASSORTMENT, 100 PIECES, 46 SIZES, INCH, STANDARD FINISH, STEEL, UNGRADED, PLAIN FINISH

PIN ASSORTMENT, 100 PIECES, 46 SIZES, INCH, STANDARD FINISH, STEEL, UNGRADED, PLAIN FINISH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2UHG7
  • Mfr. Model # TPKIT46100
  • UNSPSC # 31163205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This pin assortment has 100 pieces and 46 sizes, is made of steel, and has a bright (uncoated) finish. Plus, it includes #3x3 inch, #4x2 inch, #4x2¼ inch, #4x3 inch, #5x2½ inch, #5x2¾ inch, #5x3 inch, #6x2¼ inch, #6x2¾ inch, #6x3 inch, 2 #0x1½ inch, 2 #0x1¼ inch, 2 #0x1¾ inch, 2 #0x¾ inch, 2 #1x2 inch, 2 #1x¾ inch, 2 #2x1¾ inch, 2 #2x2¼ inch, 2 #3x1 inch, 2 #3x2¼ inch, 2 #3x2¾ inch and more. It meets the standards for ANSI B18.8.2 and ANSI B18.8.2 material quality.

Technical Specs

  • ItemPin Assortment, 100 pieces, 46 Sizes
  • Product TypePin Assortment
  • StandardsANSI B18.8.2
  • Number of Sizes46
  • Includes#3x3 in, #4x2 in, #4x2 1/4 in, #4x3 in, #5x2 1/2 in, #5x2 3/4 in, #5x3 in, #6x2 1/4 in, #6x2 3/4 in, #6x3 in, (2) #0x1 1/2 in, (2) #0x1 1/4 in, (2) #0x1 3/4 in, (2) #0x3/4 in, (2) #1x2 in, (2) #1x3/4 in, (2) #2x1 3/4 in, (2) #2x2 1/4 in, (2) #3x1 in, (2) #3x2 1/4 in, (2) #3x2 3/4 in, (2) #4x1 in, (2) #4x1 1/4 in, (2) #4x2 3/4 in, (2) #5x1 1/2 in, (2) #5x2 in, (2) #6x1 1/2 in, (2) #6x1 3/4 in, (2) #6x2 in, (3) #0x1 in, (3) #1x1 in, (3) #1x1 1/2 in, (3) #1x1 1/4 in, (3) #2x1 in, (3) #2x1 1/4 in, (3) #2x2 in, (3) #2x3/4 in, (3) #3x1 1/2 in, (3) #3x1 1/4 in, (3) #3x1 3/4 in, (3) #4x1 1/2 in, (3) #4x1 3/4 in, (3) #5x1 3/4 in, (4) #3x2 in, (5) #2x1 1/2, #5x2 1/4 in, 6 Compartment Plastic Container
  • Pin TypeStandard
  • MaterialSteel
  • Made in North America Yes
  • Material Grade/Class Not Graded
  • Number of Pieces 100
  • Finish Bright (Uncoated)
  • Material Quality Standards ANSI B18.8.2
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list