!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, FLOOR MARKING, TEMP RANGE -40 TO 176 ° F, WHITE, 3 X 21/23 IN, REFLECTIVE VINYL, 15 FT/RL

TAPE, FLOOR MARKING, TEMP RANGE -40 TO 176 ° F, WHITE, 3 X 21/23 IN, REFLECTIVE VINYL, 15 FT/RL

BRADY

TAPE, FLOOR MARKING, TEMP RANGE -40 TO 176 ° F, WHITE, 3 X 21/23 IN, REFLECTIVE VINYL, 15 FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, FLOOR MARKING, TEMP RANGE -40 TO 176 ° F, WHITE, 3 X 21/23 IN, REFLECTIVE VINYL, 15 FT/RL

TAPE, FLOOR MARKING, TEMP RANGE -40 TO 176 ° F, WHITE, 3 X 21/23 IN, REFLECTIVE VINYL, 15 FT/RL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.52 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY78987
  • Mfr. Model # 78987
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 1011
  • Shipping Weight 0.5 lbs

Product Details

This continuous roll of white floor marking tape measures 3 inches wide and is 21/32 inches thick. It can withstand temperatures ranging from -40 to 176℉. The tape has a solid pattern and is made of engineer-grade reflective vinyl material. Each roll is 15 feet long.

Technical Specs

  • ItemReflective Marking Tape
  • Tape PatternSolid
  • FluorescentNot Fluorescent
  • Imperial Tape Length15 ft
  • Minimum Tape Performance Temperature-40 Degrees F
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Tape PropertiesReflective
  • LegendNo Legend
  • Product Form Continuous Roll
  • Tape Colour White
  • Imperial Tape Width 3 in
  • Tape Thickness 0.013 in
  • Maximum Tape Performance Temperature 158 Degrees F
  • Retroreflective Grade Engineer
  • Package Quantity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list