!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
B-916 ANTISLIP TAPE, BLACK, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

B-916 ANTISLIP TAPE, BLACK, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

BRADY

B-916 ANTISLIP TAPE, BLACK, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B-916 ANTISLIP TAPE, BLACK, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

B-916 ANTISLIP TAPE, BLACK, 0.026 IN THICK, HIGH TRAFFIC, POLYESTER BACKING, ACRYLIC ADHESIVE, 6 IN W X 2 FT L

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $364.22 / each

EHC: EHC :
Min Qty 24 = $8,741.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY78161
  • Mfr. Model # 78161
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This B-916 series not glow-in-the-dark antislip tape meets the standards for ANSI a1264. 2-2006, NSFI certified for high traction, and OSHA. It is designed for indoor and outdoor environments. This black antislip tape measures 6 inch width x 2 feet length, and it has a thickness of 0. 026 inch, plus it is chemical-resistant, oil-resistant and water-resistant. In addition, it has a temperature range of 158 Degrees F to -40 Degrees F.

Technical Specs

  • ItemAntislip Tape
  • Tape ColourBlack
  • Imperial Tape Width6 in
  • Tape Thickness0.026 in
  • Minimum Tape Performance Temperature-40 Degrees F
  • Tape BrandBrady(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Tape Resistance PropertiesChemical-Resistant, Oil-Resistant, Water-Resistant
  • Adhesive PropertiesPressure Sensitive
  • Minimum Application Temperature50 Degrees F
  • Product FormStrips
  • Tape Backing ConstructionFilm
  • Tape PropertiesAntislip
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 158 Degrees F
  • Series B-916
  • Legend No Legend
  • Specialty Environment Applications Wet Environments
  • Adhesion to Steel 112 oz/in
  • Tape Adhesive Format Single-Sided
  • Package Quantity 24
  • Standards ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
  • Tape Backing Material Polyester
  • Traffic Type High Traffic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list