!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE PRIMER, DRY TIME 30 TO 90 SEC, TEMP 15 TO 27 ° C, 14.7 M2/L, CLEAR, 1 GAL

TAPE PRIMER, DRY TIME 30 TO 90 SEC, TEMP 15 TO 27 ° C, 14.7 M2/L, CLEAR, 1 GAL

VHB

TAPE PRIMER, DRY TIME 30 TO 90 SEC, TEMP 15 TO 27 ° C, 14.7 M2/L, CLEAR, 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE PRIMER, DRY TIME 30 TO 90 SEC, TEMP 15 TO 27 ° C, 14.7 M2/L, CLEAR, 1 GAL

TAPE PRIMER, DRY TIME 30 TO 90 SEC, TEMP 15 TO 27 ° C, 14.7 M2/L, CLEAR, 1 GAL

VHB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.11 / each

EHC: EHC :
Min Qty 4 = $1,316.44

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMUVPRIMER1GAL
  • Mfr. Model # UV-PRIMER-1GAL
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.571 lbs

Product Details

Improve overall adhesion of tape, film, and vinyl graphics with this clear tape primer. With an application temperature of 15 Degrees C to 27 Degrees C, this product covers 14.7 metres squared per litre and has a dry time of 30 to 90 seconds. It is available in one gallon.

Technical Specs

  • ItemTape Primer
  • Dry Time30 to 90 sec
  • Product Type Tape Primer
  • Features Fast-Drying, Low VOC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list