!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
94 TAPE PRIMER, 1 GALLON CAN, CLEAR, ACETONE

94 TAPE PRIMER, 1 GALLON CAN, CLEAR, ACETONE

3M

94 TAPE PRIMER, 1 GALLON CAN, CLEAR, ACETONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
94 TAPE PRIMER, 1 GALLON CAN, CLEAR, ACETONE

94 TAPE PRIMER, 1 GALLON CAN, CLEAR, ACETONE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.30 / EACH

EHC: EHC :
Min Qty 4 = $1,577.20

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM70016054762
  • Mfr. Model # 70016054762
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.64 lbs

Product Details

This 94 tape primer is clear and comes in a one gallon can. It meets the standards for TSCA. Primers ensure proper bonding between the adhesive and the material and are often used on hard-to-bond materials.

Technical Specs

  • ItemTape Primer
  • Container TypeCan
  • For Use on Adhesive TypeABS, Adhesion of Tape, Concrete, Film and Vinyl Graphics to Polyethylene, Glass, Metal and Painted Metal Surfaces, PET/PBT Blends, Polypropylene, Wood
  • Specific Gravity0.82
  • Base TypeAcetone-Based
  • VOC Content Weight781 g/L
  • Maximum Application Temperature80 Degrees F
  • BaseAcetone
  • Container Size 1 gal
  • Cured Colour Clear
  • Product Type Primer
  • Series 94
  • Standards TSCA
  • Viscosity 1 to 35 cP
  • Primary Applications Adhesion Promotion, Plastic Repair
  • Features ABS, Can be Applied with Brush or Swab for Small Areas and a Pressurized Flow Gun for Larger Areas, Cleans up with Isopropyl Alcohol, Commonly Used for Increasing Adhesion of Film and Vinyl Graphics in Automotive Detailing, Dries to a Clear Finish, PET/PBT (Polymer and Plastic) Blends and Other Difficult to Stick to Substrates, Polypropylene, Promotes Adhesion to Polyethylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list