!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE, GREEN, 20 IN WIDTH, POLYESTER

TAPE, GREEN, 20 IN WIDTH, POLYESTER

3M

TAPE, GREEN, 20 IN WIDTH, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, GREEN, 20 IN WIDTH, POLYESTER

TAPE, GREEN, 20 IN WIDTH, POLYESTER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.68 / EACH

EHC: EHC :
Min Qty 24 = $1,240.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8992-2X72
  • Mfr. Model # 8992-2X72
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This polyester tape is 20 inches and green in colour. This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.

Technical Specs

  • ItemTape
  • Tape ColourGreen
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape Elongation1.48
  • Tape Backing Material Polyester
  • Tape Thickness 3.2 mil
  • Tape Tensile Strength 57 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list